Protective Washer, Gray, 10-13/32" L
Mfr # MC303
Zoro # G5121553
product price: $3.69
/eaKey Features
Color
Gray
Polarity
Neutral
Depth
1 3/4 in
Features
Eliminates Battery Corrosion for Increased Cranking Ability, Oil-Based Formula that does Not Dry or Evaporate, Stops Battery Corrosion for the Life of Battery
For Use With
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC303
Zoro #
G5121553
UPC #
046221403039
Country of Origin
United States
Dimensions
Depth
1 3/4 in
Length
10 13/32 in
Width
1 3/4 in
Overall Depth
1 3/4 in
Overall Height
1/8 in
Details
Item
Protective Washer
Color
Gray
Polarity
Neutral
Features
Eliminates Battery Corrosion for Increased Cranking Ability, Oil-Based Formula that does Not Dry or Evaporate, Stops Battery Corrosion for the Life of Battery
For Use With
Battery
Connection Type
Bolt
Housing Material
Felt
Attachment Type
Top
Material
Felt
Includes
(2) Top/Side Post NCP2 Battery Terminal Protectors
Compatible Product Type
Battery
Description
Protective Washer, Color Gray, Connection Type Bolt, Housing Material Felt, Features Eliminates Battery Corrosion for Increased Cranking Ability, Oil-Based Formula that does Not Dry or Evaporate, Stops Battery Corrosion for the Life of Battery, Attachment Type Top, Compatible Product Type Battery, Includes (2) Top/Side Post NCP2 Battery Terminal Protectors, Material Felt, Overall Depth 1 3/4 in, Overall Height 1/8 in, Polarity Neutral, Width 1 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.