Zoro Homepage

Single 6V Battery Box

  • Mfr # BG6V

  • Zoro # G813171550


product price: $11.89
/ea

Key Features

Inside Length
10 5/8 in
Inside Width
7 5/8 in
Minimum Heat Resistance
-20 Degrees F
Inside Height
11 3/16 in
Battery Box Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG6V
Zoro #
G813171550
UPC #
046221220087
Country of Origin
United States

Dimensions

Inside Length
10 5/8 in
Inside Width
7 5/8 in
Inside Height
11 3/16 in
Fits Battery Size Group
Group 6V
Outside Width
10 5/8 in
Outside Length
14 1/8 in
Outside Height
12 3/8 in

Details

Item
Battery Box
Minimum Heat Resistance
-20 Degrees F
Battery Box Material
Plastic
Standards
ABYC E-10.7, US Coast Guard Regulations 183.420
Battery Group Type
6V
Closure Type
Snap
Resistance Properties
Acid Resistant; Impact Resistant; UV Resistant
Removable Lid
Yes
Battery Box Color
Black
Maximum Heat Resistance
300 Degrees F
Features
Fully Ventilated, Locking Tabs to Fasten the Cover

Description

Battery Box, Battery Group Type 6V, Fits Battery Size Group Group 6V, Maximum Heat Resistance 300 Degrees F, Minimum Heat Resistance -20 Degrees F, Removable Lid Yes, Closure Type Snap, Battery Box Material Plastic, Battery Box Color Black, Inside Length 10 5/8 in, Inside Width 7 5/8 in, Inside Height 11 3/16 in, Outside Length 14 1/8 in, Outside Width 10 5/8 in, Outside Height 12 3/8 in, Fluid Compatibility Acid, Resistance Properties Acid Resistant; Impact Resistant; UV Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.