Zoro Homepage
This item is Discontinued.
Noco Solar Battery Charger, Handheld Portable BLSOLAR5

Solar Battery Charger, Handheld Portable (Discontinued)

  • Mfr # BLSOLAR5
  • Zoro # G5121617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSOLAR5
Zoro #
G5121617
UPC #
046221120707
Country of Origin
Unknown

Details

Amps
180mA
Application
Cars, Boats, Trucks, Motorcycles, Atvs, Rvs, Lawn Mowers
Material
Plastic
Type
Solar Battery Charger and Maintainer
Portable
Yes
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Max. Output
5W
For Battery Voltage
12
Automatic/Manual
Automatic/Manual
Indoor / Outdoor
Indoor/Outdoor
Category Type
Battery Chargers
Item
Solar Battery Charger
Charger Style
Handheld Portable
Battery Charger CEC Compliant
CEC Compliant
Charger Function
Maintaining
Standards
UL Listed, CEC Compliant
Charge Type
Timer

Description

Solar Battery Charger, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, Charger Function Maintaining, Automatic/Manual, For Battery Voltage 12, Charge Type Timer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.