Zoro Homepage

Tire Inflator, 80 psi, 8 1/8" W

  • Mfr # AIR15

  • Zoro # G414795797


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Includes
10 ft Power Cord, 12V Cigarette Lighter Plug, 3 ft Braided Hose, Inflatable Toy Adapter, Microfiber Storage Bag, Needle Adapter, Presta Valve Adapter, Safety and Warranty Information
Voltage
12 V
Hose Length
3 ft
Features
Auto-Memory, Auto-Shutoff, Dwell, Manual Mode
Overall Width
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR15
Zoro #
G414795797
UPC #
046221230031
Country of Origin
China

Dimensions

Hose Length
3 ft
Overall Width
8 1/8 in
Overall Length
2 7/8 in
Overall Height
6 1/4 in

Details

Includes
10 ft Power Cord, 12V Cigarette Lighter Plug, 3 ft Braided Hose, Inflatable Toy Adapter, Microfiber Storage Bag, Needle Adapter, Presta Valve Adapter, Safety and Warranty Information
Voltage
12 V
Features
Auto-Memory, Auto-Shutoff, Dwell, Manual Mode
Item
Tire Inflator
Maximum Air Pressure
80 psi
Power Source
Corded
Housing Material
Metal

Description

Tire Inflator, Maximum Air Pressure 80 psi, Housing Material Metal, Hose Length 3 ft, Overall Length 2 7/8 in, Power Source Corded, Overall Height 6 1/4 in, Overall Width 8 1/8 in, Features Auto-Memory, Auto-Shutoff, Dwell, Manual Mode, Includes 10 ft Power Cord, 12V Cigarette Lighter Plug, 3 ft Braided Hose, Inflatable Toy Adapter, Microfiber Storage Bag, Needle Adapter, Presta Valve Adapter, Safety and Warranty Information, Voltage 12 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.