Shop NOCO
Create Account
Tire Inflator, Portable 12V Air Compressor, 15A, 80 PSI, Digital Gauge, AIR15
- Mfr # 806244
- Zoro # G024795453
product price:Â
$
175.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806244
- Zoro #
- G024795453
- UPC #
- -
- Country of Origin
- China
Description
The NOCO AIR15 is a 12-volt, 15-amp portable air compressor and tire inflator built for tires up to 33 inches. Its 200-watt motor delivers up to 80 PSI and 44 SLPM (1.65 CFM) of airflow, inflating a tire from 0 to 40 PSI in 2.9 minutes or topping off low tires (35-40 PSI) in under 30 seconds. A 15-minute duty cycle fills up to four tires in a single run. An integrated pressure sensor with dwell technology and auto-shutoff prevents over-inflation, and the digital display sets pressure from 15 to 80 PSI in PSI, kPa, or bar. A built-in 60-lumen LED flashlight adds six modes, including emergency SOS. Built of solid metal with heavy-duty powder coating, an abrasion-resistant hose, and an anti-vibration rubber base. Includes a 3-foot braided hose, 10-foot power cord with 12V cigarette-lighter plug, Presta valve, needle, and inflatable-toy adapters, and a microfiber storage bag. Ideal for cars, SUVs, motorcycles, ATVs, UTVs, trailers, and light-duty trucks.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.