Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Adapter, For 56W XGC Power Adapter

  • Mfr # XGC4

  • Zoro # G106350679


product price: $59.95
/ea

Key Features

Features
A 56-watt power adapter for rapidly recharging NOCO Boost and NOCO Boost Max Ultrasafe Lithium Jump Starters
Color
Black, Red
Includes
(4) Cord Sets, 56 W Power Adapter
Type
56W XGC Power Adapter
Watts
56 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XGC4
Zoro #
G106350679
UPC #
046221170306
Country of Origin
China

Details

Item
Power Adapter
Features
A 56-watt power adapter for rapidly recharging NOCO Boost and NOCO Boost Max Ultrasafe Lithium Jump Starters
Color
Black, Red
Includes
(4) Cord Sets, 56 W Power Adapter
Type
56W XGC Power Adapter
Watts
56 W
Capacity
56W
Used For
56W XGC Power Adapter
Voltage (DC)
12 V
Product Type
XGC Power Adapter

Description

Power Adapter, Color Black, Red, Includes (4) Cord Sets, 56 W Power Adapter, Product Type XGC Power Adapter, Features A 56-watt power adapter for rapidly recharging NOCO Boost and NOCO Boost Max Ultrasafe Lithium Jump Starters

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.