This item is Discontinued.

Noctua Noctua NF-A14 IPPC-3000 PWM Fan 140x140x25mm 4Pin SSO2 Bearing A-Series Blade NF-A14 IPPC-3000 PWM

This item is Discontinued.

Noctua

Noctua NF-A14 IPPC-3000 PWM Fan 140x140x25mm 4Pin SSO2 Bearing A-Series Blade (Discontinued)

Mfr # NF-A14 IPPC-3000 PWM
Zoro # G404030303
UPC # 842431014412
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NF-A14 IPPC-3000 PWM
Zoro #
G404030303
UPC #
842431014412
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Features
  • Fan 140x140x25mm 4pin sso2 bearing a-series blade
Specifications
  • Connector: 4-pin PWM
  • Bearing: SSO2
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.