This item is Discontinued.

Noctua Noctua NH-D15 SSO2 D-Type Premium CPU Cooler NH-D15

This item is Discontinued.

Noctua

Noctua NH-D15 SSO2 D-Type Premium CPU Cooler (Discontinued)

Mfr # NH-D15
Zoro # G204049949
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NH-D15
Zoro #
G204049949
UPC #
-
Country of Origin
China

Description

Features
  • 6 heat pipes dual tower design
  • Widened fin stack and expanded heat pipe layout
  • High RAM compatibility in single fan mode
  • Quality, safely and ease of use mounting system
  • Dual NF-A15 140mm fans
  • PWM support and Low-Noise Adaptor
  • Compatibility with past and future sockets
  • Excellent component cooling
Specifications
  • Type: Fan & Heatsinks
  • Bearing Type : SSO2
  • RPM: 1500 RPM (Fan without Adapter),1200 RPM (with L. N. A. )
  • Power Connector : 4 Pin
  • Heatsink Material : Copper (base and heat-pipes), aluminium
  • Voltage: 12 V
  • Heatsink Dimensions 160 x 150 x 135 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.