Fire Detector/Extinguishing Spray, UL 2775:2008, Aerosol, 9 cu. ft. (Discontinued)
- Mfr # FE20
- Zoro # G6071396
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FE20
Zoro #
G6071396
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter
2-45/64"
Height
7-13/64"
Details
Item
Fire Detector/Extinguishing Spray
Capacity
9 cu ft
Extinguish Agent Type
Condensed Aerosol
Discharge Time
4 sec
Operating Pressure
0
UL Rating
UL 2775:2008
Rechargeable
No
Cylinder Material
Polycarbonate/Class V-2/ IP30
Extinguisher Type
Aerosol
Disposable
Yes
Standards
ISO 9001, ISO 14001, BRL K21014, EN 54-4, EN 54-25, FCC Approval Zygbee Fire
Hose Included
No
Bracket Included
Yes
Class
ABC,K
Description
Fire Detector/Extinguishing Spray, Cylinder Material Polycarbonate/Class V-2/ IP30, Discharge Time 4 sec, Standards ISO 9001, ISO 14001, BRL K21014, EN 54-4, EN 54-25, FCC Approval Zygbee Fire, UL Rating UL 2775:2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.