Dial Gage Stand, 8-5/32" L, Aluminum
Mfr # DG60103
Zoro # G6188031
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Upright Post Dia. (In.)
0.781
Includes
M6/M8 Adaptor
Overall Length (In.)
8-5/32
Base Type
Non-Magnetic
Fine Adjustment Position
Fine Adjust Top (FAT)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG60103
Zoro #
G6188031
UPC #
-
Country of Origin
Israel
Dimensions
Upright Post Dia. (In.)
0.781
Overall Length (In.)
8-5/32
Base Thread Size
M8 x 1
Working Length of Upper Arm
101 mm
Working Length of Post/Lower Arm
110 mm
Base Size
external M8 thread
Working Length of Snug/Third Arm
71 mm
Compatible Indicator Mount Size
6 mm
Details
Item
Arm Only
Includes
M6/M8 Adaptor
Base Type
Non-Magnetic
Fine Adjustment Position
Fine Adjust Top (FAT)
Compatible Indicator Mounts
6 mm
Maximum Reach
282 mm
Screw Type
Plastic Knob
Finish
Black Anodized
Arm Type
Articulating
Construction
Aluminum
Includes Snug
Yes
Accessory Type
Arm Only
Description
If you need to get an accurate reading on your work, the NOGA DG60103 Dial Gage Stand is what you need. This stand can be used for measuring diameters and depths. The arm of this indicator holder is made of aluminum, making it lightweight and easy to carry around. It has a black anodized finish that will protect against corrosion and wear. The base size is 11.1 mm H with a M8 x 1.25 thread size. Compatible with 6 mm, 8 mm, 3/8 in., and dovetail indicators, this gage stand has a fine adjustment top mechanism for easy use. With its compact design and high quality construction, the NOGA DG60103 Dial Gage Stand will meet all your needs when it comes to measurements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.