Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicator Holder, 6-5/8" L, 0.440" Rod dia

  • Mfr # NF1022

  • Zoro # G4021007


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Magnetic Pull (Lb.)
165
Base Size (In.)
5/16 L x 1-9/16 W
Rod Dia. (In.)
0.440
Upright Post Dia. (In.)
0.075
Snug
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF1022
Zoro #
G4021007
UPC #
-
Country of Origin
Israel

Dimensions

Base Size (In.)
5/16 L x 1-9/16 W
Rod Dia. (In.)
0.440
Upright Post Dia. (In.)
0.075
Overall Length (In.)
6-5/8
Centering Arm Shank Size
8 mm x 40 mm
Working Length of Upper Arm
51 mm
Working Length of Post/Lower Arm
56 mm
Base Length
40 mm
Working Length of Snug/Third Arm
71 mm
Base Size
40 mm L x 8 mm W x H
Base Width
8 mm
Base Thread Size
M8 x 1.25
Compatible Indicator Mount Size
6 mm

Details

Item
Spindle-Mounted Indicator Holder Arm
Magnetic Pull (Lb.)
165
Snug
Yes
Holes
3/8 in, 6mm, 8mm
Includes
Zinc Cast Fine Adjustment
For Use With
Dial Test Indicators
Features
Measuring Insert
Construction
Steel
Screw Type
Plastic Knob
Finish
Unfinished
Compatible Indicator Mounts
6 mm
Centering Arm Shank Type
Straight
Base Type
Magnetic
Includes Snug
Yes
Maximum Reach
178 mm
Fine Adjustment Position
Fine Adjust Top (FAT)
Arm Type
Articulating
Accessory Type
Spindle-Mounted Indicator Holder Arm

Description

Spindle-Mounted Indicator Holder Arm, Arm Type Articulating, Base Height Not Applicable, Base Length 40 mm, Base Size 40 mm L x 8 mm W x H, Base Type Magnetic, Base Width 8 mm, Compatible Indicator Mounts 6 mm, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power Not Applicable, Maximum Reach 178 mm, Working Length of Post/Lower Arm 56 mm, Working Length of Snug/Third Arm 71 mm, Working Length of Upper Arm 51 mm, Base Thread Size M8 x 1.25, Construction Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.