Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Base, 13" L, 0.540" Rod dia.

  • Mfr # DG61003

  • Zoro # G4020952


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Magnetic Pull (Lb.)
176
Base Size (In.)
1 31/32 W. x 2 23/64 L. x 2 5/32 H.
Rod Dia. (In.)
0.540
Upright Post Dia. (In.)
0.075
Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG61003
Zoro #
G4020952
UPC #
-
Country of Origin
Israel

Dimensions

Base Size (In.)
1 31/32 W. x 2 23/64 L. x 2 5/32 H.
Rod Dia. (In.)
0.540
Upright Post Dia. (In.)
0.075
Thread Size
M8 x 1
Overall Length (In.)
13
Working Length of Post/Lower Arm
110 mm
Working Length of Upper Arm
101 mm
Working Length of Snug/Third Arm
71 mm
Base Size
2 23/64 in L x 1 31/32 in W x 2 5/32 in H
Base Length
2 23/64 in
Base Width
1 31/32 in
Base Height
2 5/32 in
Base Thread Size
M8 x 1
Compatible Indicator Mount Size
6 mm

Details

Item
Magnetic-Base Indicator Holder
Magnetic Pull (Lb.)
176
Construction
Aluminum
Snug
Yes
Holes
3/8 in, 6mm, 8mm
Finish
Unfinished
Switch Type
On/Off
Includes
M6/M8 Adaptor
For Use With
Dial Test Indicators
Screw Type
Plastic Knob
Features
Adjustable to Any Position
Step Type
V Step
Compatible Indicator Mounts
6 mm
Arm Type
Articulating
Fine Adjustment Position
Fine Adjust Top (FAT)
Includes Snug
Yes
Maximum Reach
282 mm
Base Type
Magnetic
Holding Power
800 lbf
Magnet Type
On/Off Knob
Accessory Type
Magnetic-Base Indicator Holder

Description

The NOGA DG61003 Magnetic Base Indicator Holder is a compact, lightweight tool that will help ensure accurate measurements. This magnetic base indicator holder features an aluminum construction and comes with a 13 in. long arm. It has three holes measuring 3/8 in., 6mm, and 8mm respectively, allowing you to attach it to various mounts. The on/off switch allows for quick changes between measurements, while the threaded rod ensures a secure fit for your indicators. The base size of this magnetic base indicator holder measures 1 31/32 W x 2 23/64 L x 2 5/32 H in.. With its adjustable design and quality materials, the NOGA DG61003 Magnetic Base Indicator Holder is ideal for any job or project.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.