Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Base, 13" L, 0.540" Rod dia.

  • Mfr # DG6160

  • Zoro # G4021147


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Magnetic Pull (Lb.)
176
Base Size (In.)
2 W x 23-51/64 L x 23-5/32 H
Rod Dia. (In.)
0.540
Upright Post Dia. (In.)
0.075
Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG6160
Zoro #
G4021147
UPC #
-
Country of Origin
Israel

Dimensions

Base Size (In.)
2 W x 23-51/64 L x 23-5/32 H
Rod Dia. (In.)
0.540
Upright Post Dia. (In.)
0.075
Thread Size
M8 x 1
Overall Length (In.)
13
Base Width
50 mm
Base Length
60 mm
Base Height
55 mm
Base Thread Size
M8 x 1
Working Length of Upper Arm
101 mm
Working Length of Snug/Third Arm
71 mm
Base Size
60 mm L x 50 mm W x 55 mm H
Working Length of Post/Lower Arm
110 mm
Compatible Indicator Mount Size
6 mm

Details

Item
Magnetic-Base Indicator Holder
Magnetic Pull (Lb.)
176
Construction
Aluminum
For Use With
Dial Test Indicators
Snug
Yes
Features
Adjustable to Any Position
Screw Type
Plastic Knob
Finish
Unfinished
Includes
M6/M8 Adaptor
Switch Type
On/Off
Holes
3/8 in, 6mm, 8mm
Step Type
V Step
Base Type
Magnetic
Fine Adjustment Position
Fine Adjust Top (FAT); Fine Adjust Bottom (FAB)
Arm Type
Articulating
Compatible Indicator Mounts
6 mm
Includes Snug
Yes
Magnet Type
On/Off Knob
Holding Power
800 lbf
Maximum Reach
282 mm
Accessory Type
Magnetic-Base Indicator Holder

Description

The NOGA Magnetic Base Indicator Holder is a tool that will help you get the job done. It is adjustable to any position and features an on/off switch. The magnetic base has an aluminum construction, making it strong and durable. You can easily adjust the arm to any position with its fine adjustment top and bottom feature. This magnetic base holder also comes with a 0.540" rod dia., which means it is compatible with 6 mm, 8 mm, 3/8 in., and dovetail indicator mounts. If you are looking for a reliable indicator holder that gets the job done, this NOGA Magnetic Base Indicator Holder is just what you need.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.