Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Base, 13" L, 0.790" Rod dia, Steel

  • Mfr # MG10533

  • Zoro # G4020998


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Magnetic Pull (Lb.)
176
Base Size (In.)
1-31/32 W x 2-23/64 L x 2-5/32 H
Rod Dia. (In.)
0.790
Upright Post Dia. (In.)
0.075
Screw Type
Plastic Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG10533
Zoro #
G4020998
UPC #
-
Country of Origin
Israel

Dimensions

Base Size (In.)
1-31/32 W x 2-23/64 L x 2-5/32 H
Rod Dia. (In.)
0.790
Upright Post Dia. (In.)
0.075
Thread Size
M8 x 1
Overall Length (In.)
13
Base Height
2 5/32 in
Working Length of Post/Lower Arm
133 mm
Base Length
2 23/64 in
Working Length of Snug/Third Arm
21.5 mm
Base Width
1 31/32 in
Base Thread Size
M8 x 1
Base Size
2 23/64 in L x 1 31/32 in W x 2 5/32 in H
Working Length of Upper Arm
113 mm
Compatible Indicator Mount Size
3/8 in

Details

Item
Magnetic-Base Indicator Holder
Magnetic Pull (Lb.)
176
Screw Type
Plastic Knob
Includes
M6/M8 Adaptor
Construction
Steel
For Use With
Dial Test Indicators
Switch Type
On/Off
Holes
3/8 in
Features
Adjustable to Any Position
Snug
Yes
Finish
Unfinished
Step Type
V Step
Base Type
Magnetic
Includes Snug
Yes
Maximum Reach
267.5 mm
Arm Type
Articulating
Magnet Type
On/Off Knob
Fine Adjustment Position
Fine Adjust Base (FAB)
Holding Power
800 lbf
Compatible Indicator Mounts
3/8 in
Accessory Type
Magnetic-Base Indicator Holder

Description

Magnetic-Base Indicator Holder, Arm Type Articulating, Base Height 2 5/32 in, Base Length 2 23/64 in, Base Size 2 23/64 in L x 1 31/32 in W x 2 5/32 in H, Base Type Magnetic, Base Width 1 31/32 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Base (FAB), Holding Power 800 lbf, Maximum Reach 267.5 mm, Step Type V Step, Working Length of Post/Lower Arm 133 mm, Working Length of Snug/Third Arm 21.5 mm, Working Length of Upper Arm 113 mm, Base Thread Size M8 x 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.