Zoro Homepage

Magnetic Base, 25" L, 0.800" Rod dia, Steel

  • Mfr # MA61003

  • Zoro # G4021138


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Magnetic Pull (Lb.)
165
Base Size (In.)
1-31/32 W x 4-23/32 L x 2-5/32 H
Rod Dia. (In.)
0.800
Upright Post Dia. (In.)
0.075
Screw Type
Plastic Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA61003
Zoro #
G4021138
UPC #
-
Country of Origin
Israel

Dimensions

Base Size (In.)
1-31/32 W x 4-23/32 L x 2-5/32 H
Rod Dia. (In.)
0.800
Upright Post Dia. (In.)
0.075
Overall Length (In.)
25
Thread Size
M1.0 x 1.2
Base Width
50 mm
Working Length of Snug/Third Arm
71 mm
Working Length of Upper Arm
222.5 mm
Base Thread Size
M10 x 1.25
Base Size
120 mm L x 50 mm W x 55 mm H
Base Length
120 mm
Base Height
55 mm
Working Length of Post/Lower Arm
286.5 mm
Compatible Indicator Mount Size
6 mm

Details

Item
Magnetic-Base Indicator Holder
Magnetic Pull (Lb.)
165
Screw Type
Plastic Knob
Includes
Adaptor
Features
Adjustable to Any Position
Switch Type
On/Off
Holes
3/8 in, 6mm, 8mm
Construction
Steel
Finish
Unfinished
Snug
Yes
For Use With
Dial Test Indicators
Step Type
V Step
Includes Snug
Yes
Compatible Indicator Mounts
6 mm
Base Type
Magnetic
Magnet Type
On/Off Knob
Holding Power
1,300 lbf
Fine Adjustment Position
Fine Adjust Top (FAT)
Arm Type
Articulating
Maximum Reach
580 mm
Accessory Type
Magnetic-Base Indicator Holder

Description

Magnetic-Base Indicator Holder, Arm Type Articulating, Base Height 55 mm, Base Length 120 mm, Base Size 120 mm L x 50 mm W x 55 mm H, Base Type Magnetic, Base Width 50 mm, Compatible Indicator Mounts 6 mm, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power 1,300 lbf, Maximum Reach 580 mm, Step Type V Step, Working Length of Post/Lower Arm 286.5 mm, Working Length of Snug/Third Arm 71 mm, Working Length of Upper Arm 222.5 mm, Base Thread Size M10 x 1.25, Construction Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.