Zoro Homepage

Magnetic Base, 5" L, 0.440" Rod dia., Steel

  • Mfr # NF1024

  • Zoro # G4021101


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Magnetic Pull (Lb.)
70
Base Size (In.)
13-5/32 W x 19-5/32 L x 13-5/64 H
Rod Dia. (In.)
0.440
Upright Post Dia. (In.)
0.075
For Use With
Dial Test Indicators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF1024
Zoro #
G4021101
UPC #
-
Country of Origin
Israel

Dimensions

Base Size (In.)
13-5/32 W x 19-5/32 L x 13-5/64 H
Rod Dia. (In.)
0.440
Upright Post Dia. (In.)
0.075
Thread Size
M5 x 1
Overall Length (In.)
5
Working Length of Upper Arm
51 mm
Base Length
40 mm
Working Length of Post/Lower Arm
56 mm
Base Size
40 mm L x 30 mm W x 35 mm H
Base Width
30 mm
Base Thread Size
M5
Base Height
35 mm
Working Length of Snug/Third Arm
21.5 mm
Compatible Indicator Mount Size
3/8 in

Details

Item
Magnetic-Base Indicator Holder
Magnetic Pull (Lb.)
70
For Use With
Dial Test Indicators
Finish
Unfinished
Construction
Steel
Snug
Yes
Switch Type
On/Off
Includes
M5/M6 Adaptor
Holes
3/8 in
Screw Type
Plastic Knob
Features
Adjustable to Any Position
Step Type
V Step
Base Type
Magnetic
Fine Adjustment Position
Fine Adjust Base (FAB)
Includes Snug
Yes
Compatible Indicator Mounts
3/8 in
Holding Power
320 lbf
Maximum Reach
128.5 mm
Arm Type
Articulating
Magnet Type
On/Off Knob
Accessory Type
Magnetic-Base Indicator Holder

Description

The NOGA NF1024 Magnetic Base Indicator Holder is a versatile indicator holder that can be adjusted to any position. It has an M5 x 1 thread size and a steel construction. It comes with an on/off switch type, allowing you to choose when the indicator turns on or off. The magnetic base allows you to attach it anywhere in your work area. The adjustable arm makes it easy for you to place the indicator where you need it most. You can also choose from different compatible mounts, including 3/8 in., dovetail and plunger. The NOGA Magnetic Base Indicator Holder is the perfect solution for keeping your tools organized while working on your project.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.