Zoro Homepage
This item is Discontinued.
Noga Magnetic Base Indicator Holder, 12-3/8" L MG71003

Magnetic Base Indicator Holder, 12-3/8" L (Discontinued)

  • Mfr # MG71003
  • Zoro # G8041696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG71003
Zoro #
G8041696
UPC #
729000539517
Country of Origin
Israel

Dimensions

Base Size (In.)
1-7/8 W x 2-3/8 D x 2 H
Rod Dia. (In.)
0.870
Upright Post Dia. (In.)
0.967
Overall Length (In.)
12-3/8
Base Height
55 mm
Base Thread Size
M8 x 1
Base Size
60 mm L x 50 mm W x 55 mm H
Working Length of Snug/Third Arm
71 mm
Working Length of Upper Arm
113 mm
Base Width
50 mm
Working Length of Post/Lower Arm
163.5 mm
Base Length
60 mm

Details

Item
Indicator Holder, Bases, and Stands
Magnetic Pull (Lb.)
176
Construction
Steel
Screw Type
Knob
Step Type
V-Step
Includes
On/Off Magnet, MG Arms, M8/M8 Adaptor
Finish
Black Oxide
Maximum Reach
347.5 mm
Arm Type
Articulating
Magnet Type
On/Off Knob
Fine Adjustment Position
Fine Adjust Top (FAT)
Compatible Indicator Mounts
6 mm
Includes Snug
Yes
Holding Power
800 N
Base Type
Magnetic
Accessory Type
Indicator Holder, Bases, and Stands

Description

Indicator Holder, Bases, and Stands, Arm Type Articulating, Base Height 55 mm, Base Length 60 mm, Base Size 60 mm L x 50 mm W x 55 mm H, Base Type Magnetic, Base Width 50 mm, Compatible Indicator Mounts 6 mm, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power 800 N, Maximum Reach 347.5 mm, Step Type V Step, Working Length of Post/Lower Arm 163.5 mm, Working Length of Snug/Third Arm 71 mm, Working Length of Upper Arm 113 mm, Base Thread Size M8 x 1, Construction Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.