Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC6210
Zoro #
G8045092
UPC #
-
Country of Origin
Israel
Dimensions
Base Size (In.)
1-3/16 H
Rod Dia. (In.)
0.430
Upright Post Dia. (In.)
0.312
Overall Length (In.)
4-3/16
Base Size
30 mm W x 25 mm H
Base Height
25 mm
Working Length of Snug/Third Arm
21.5 mm
Working Length of Upper Arm
38 mm
Working Length of Post/Lower Arm
38 mm
Base Width
30 mm
Base Thread Size
M5
Description
Indicator Holder, Bases, and Stands, Arm Type Articulating, Base Height 25 mm, Base Size 30 mm W x 25 mm H, Base Type Magnetic, Base Width 30 mm, Compatible Indicator Mounts 3/8 in, Holding Power 200 lbf, Maximum Reach 87.5 mm, Step Type Flat, Working Length of Post/Lower Arm 38 mm, Working Length of Snug/Third Arm 21.5 mm, Working Length of Upper Arm 38 mm, Base Thread Size M5, Construction Aluminum, Includes Snug Yes, Magnet Type Always On, Screw Type Plastic Knob
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.