Zoro Homepage

Magnetic Base/Indicator Holder, Steel

  • Mfr # MG71003

  • Zoro # G6188040


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Magnetic Pull (Lb.)
176
Base Size (In.)
1-7/8 W x 2-3/8 L x 2 H
Rod Dia. (In.)
0.870
Upright Post Dia. (In.)
0.590
Working Length of Post/Lower Arm
163.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG71003
Zoro #
G6188040
UPC #
729000539517
Country of Origin
Israel

Dimensions

Base Size (In.)
1-7/8 W x 2-3/8 L x 2 H
Rod Dia. (In.)
0.870
Upright Post Dia. (In.)
0.590
Working Length of Post/Lower Arm
163.5 mm
Working Length of Snug/Third Arm
71 mm
Base Thread Size
M8 x 1
Working Length of Upper Arm
113 mm
Base Width
50 mm
Overall Length (In.)
12-3/8
Base Size
60 mm L x 50 mm W x 55 mm H
Base Height
55 mm
Base Length
60 mm
Compatible Indicator Mount Size
6 mm

Details

Item
Magnetic-Base Indicator Holder
Magnetic Pull (Lb.)
176
Magnet Type
On/Off Knob
Maximum Reach
347.5 mm
Includes
M8/M8 Adaptor
Includes Snug
Yes
Screw Type
Plastic Knob
Step Type
V Step
Construction
Steel
Fine Adjustment Position
Fine Adjust Top (FAT)
Compatible Indicator Mounts
6 mm
Base Type
Magnetic
Holding Power
800 lbf
Arm Type
Articulating
Accessory Type
Magnetic-Base Indicator Holder

Description

The NOGA MG71003 Magnetic Base/Indicator Holder is an ideal solution for all your tool holding needs. It has a magnetic base, which ensures it stays firmly in place on the work surface. The magnetic base of this indicator holder allows you to keep your tools within easy reach and sight. The arm has an articulating design, so you can easily position the tool where it's needed. This steel indicator holder also features a fine adjustment top that makes it easier to adjust the tool's position with a single hand. This indicator holder is compatible with six millimeter, eight millimeter, three-eighths inch, and dovetail mounts. If you are looking for a magnetic base/indicator holder that is durable and high quality, then look no further than the NOGA MG71003 Magnetic Base/Indicator Holder.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.