This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MC1601
Zoro #
G7759196
UPC #
-
Country of Origin
Israel
Dimensions
Length (In.)
12 49/64 in
Details
Item
Mist Lubricating System
Control Type
Needle Valve
Capacity
250 gph
Application
For Many Metal Cutting Uses
Features
Assembled on the Powerful On/Off Popeye Magnet, Manifold and Loc-Line (R) Flexible Hose with a Nozzle on Top, Valve at the Bottom
Includes
1/16 in Nozzle (MC0066), 1/4 in Nozzle (MC0067), 1/8 in Nozzle (MC0063), Loc-Line(R) Hose (MC0320), On/Off Magnet (NF0037), Valve
Characteristics
Flexible Hose
Product Type
Mist Lubricating System
Description
Mist Lubricating System, Components Included Nozzle, Product Type Mist Lubricating System, Includes 1/16 in Nozzle (MC0066), 1/4 in Nozzle (MC0067), 1/8 in Nozzle (MC0063), Loc-Line(R) Hose (MC0320), On/Off Magnet (NF0037), Valve, Features Assembled on the Powerful On/Off Popeye Magnet, Manifold and Loc-Line (R) Flexible Hose with a Nozzle on Top, Valve at the Bottom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.