Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Flux, Lead Free, 16 oz.

  • Mfr # 14030

  • Zoro # G5129743


product price: $19.79
/ea

Key Features

Application
Plumbing, Potable Water
Container Type
Jar
Type
Lead Free
Material
Petrolatum
Standards
A-A-51145, MIL-F-4995-2, NSF/ANSI 61-G, O-F-506, Type 1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14030
Zoro #
G5129743
UPC #
052541140301
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Soldering Flux
Application
Plumbing, Potable Water
Container Type
Jar
Type
Lead Free
Material
Petrolatum
Standards
A-A-51145, MIL-F-4995-2, NSF/ANSI 61-G, O-F-506, Type 1A
Working Range (Deg. F)
40 Degrees to 120 Degrees
Specific Gravity
1.06
Form
Paste
Lead Content
Lead-Free
Features
Cleans and Fluxes at the Same Time, Special Oil Base Protects Solder Against Corrosive Attack
Container Capacity
16 oz
For Solder Type
Lead Free, Leaded, Tin/Lead
Flux Type
Petroleum-Based
Flux Series
Nokorode
For Material Type
Brass, Copper, Nickel, Tin, Zinc
Maximum Active Temperature
400 Degrees F

Description

Soldering Flux, Container Capacity 16 oz, Container Type Jar, Form Paste, Maximum Active Temperature 400 Degrees F, Flux Series Nokorode, Flux Type Petroleum-Based, For Material Type Brass, Copper, Nickel, Tin, Zinc, For Solder Type Lead Free, Leaded, Tin/Lead, Standards A-A-51145, MIL-F-4995-2, NSF/ANSI 61-G, O-F-506, Type 1A, Application Plumbing, Potable Water, Features Cleans and Fluxes at the Same Time, Special Oil Base Protects Solder Against Corrosive Attack, Lead Content Lead-Free

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.