This item is Discontinued.

Noma & Inliten-Import Noma & Inliten-Import 195554 Hw 100 Count Ww Led Lgt Set 40846-88A 195554

Noma & Inliten-Import 195554 Hw 100 Count Ww Led Lgt Set 40846-88A (Discontinued)

  • Mfr # 195554
  • Zoro # G004144615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195554
Zoro #
G004144615
UPC #
-
Country of Origin
China

Description

Holiday Wonderland, 100 Count, Warm White, LED Traditional Mini Bulb Light Set, White, Wire, 3" Spacing, 12" Lead, 4" End, 24.8' Lighted Length, 26' Total Length.

Specifications
  • Weight: 2.00 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.