This item is Discontinued.

Noma Inliten Noma Inliten 48953-88 HW Red Bulbs Net-Style Light Set; 150 Count 562114

Noma Inliten 48953-88 HW Red Bulbs Net-Style Light Set; 150 Count (Discontinued)

  • Mfr # 562114
  • Zoro # G803720218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
562114
Zoro #
G803720218
UPC #
-
Country of Origin
China

Description

Features
  • Type - Holiday Wonderland Red Bulbs Net-Style Light Set
  • With End Connector
  • 24 in. Lead Wire
  • Green Wire
  • For Replacement Bulb Use 1115-2-88, TV 513-687
  • Connect Up To 3 Sets
  • 150 Count
  • Size - 4 x 6 ft.
  • Dimension - 9.5 x 3.5 x 8.5 in.
  • Item Weight - 1.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.