Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2 x 32in Kraft Crimped End Tubes, 70PK

  • Mfr # S1532K

  • Zoro # G415801756


product price: $116.99
/pk 70, $1.67/ea
Free Shipping & Returns

Key Features

Wall Thickness
5 Mil
Color
Kraft
Material
Kraft
Diameter
1 1/2 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1532K
Zoro #
G415801756
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
5 Mil
Diameter
1 1/2 in
Length
32 in

Details

Color
Kraft
Material
Kraft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.