Zoro Homepage

10 x 10in VCI Foam individually Cut Squares, 250PK

  • Mfr # VCI907

  • Zoro # G315802242


product price: $1,416.99
/pk 250, $5.67/ea
Free Shipping & Returns

Key Features

Width
10 in
Length
10 in
Material
Foam
Foam Thickness
3.4 Mil
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCI907
Zoro #
G315802242
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Length
10 in
Foam Thickness
3.4 Mil

Details

Material
Foam
Color
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.