Zoro Homepage

10 x 5/32in Recycled Paper Twist Tie, 2000PK

  • Mfr # PBTW10

  • Zoro # G415801138


product price: $54.75
/pk 2000, $0.03/ea

Key Features

Length
10 in
Color
Kraft
Width
5/32 in
Material
Paper
Thickness
5 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBTW10
Zoro #
G415801138
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
5/32 in
Thickness
5 Mil

Details

Color
Kraft
Material
Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.