
12 3/4 x 10 5/8 x 2in White Deluxe Literature Mailers, 50PK
Mfr # MFL12102
Zoro # G515801175
product price:Â $89.35
/pk 50, $1.79/ea
Free Shipping & Returns
Key Features
Width
10 5/8 in
Length
12 3/4 in
Color
White
Material
Corruagated Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFL12102
Zoro #
G515801175
UPC #
-
Country of Origin
United States
Dimensions
Width
10 5/8 in
Length
12 3/4 in
Details
Color
White
Material
Corruagated Cardboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.