12 3/4 x 12 1/8 x 3 7/8in White Deluxe Literature Mailers, 50PK

  • Mfr # MFL12123R

  • Zoro # G715801173


product price:  $156.99
/pk 50, $3.14/ea
Free Shipping & Returns

Key Features

Length
12 3/4 in
Width
12 1/8 in
Material
Corruagated Cardboard
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFL12123R
Zoro #
G715801173
UPC #
-
Country of Origin
United States

Dimensions

Length
12 3/4 in
Width
12 1/8 in

Details

Material
Corruagated Cardboard
Color
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.