
1/2in x 12in x 250ft 4 90% Recycled Perforated Air Bubble Rolls, 4PK
Mfr # BW12S12PHCR
Zoro # G515801250
product price:Â $242.99
/pk 4, $60.75/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Roll Length
250 ft
Color
Grey
Material
Recycled Plastic
Roll Width
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BW12S12PHCR
Zoro #
G515801250
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
250 ft
Roll Width
1/2 in
Details
Color
Grey
Material
Recycled Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.