12in x 12in x 2in - Cushioning Pads, 200PK

  • Mfr # CUSHP1212

  • Zoro # G015801767


product price: $293.99
/pk 200, $1.47/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Foam Thickness
59 Gauge
Material
Polyethylene
Width
12 in
Length
12 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSHP1212
Zoro #
G015801767
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
59 Gauge
Width
12 in
Length
12 in

Details

Material
Polyethylene
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.