Zoro Homepage

12in x 220ft Wide Perforated Compostable Foam Wrap

  • Mfr # FWC12P

  • Zoro # G115801124


product price: $291.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Starch Foam
Color
White
Length
220 ft
Width
12 in
Foam Thickness
65 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWC12P
Zoro #
G115801124
UPC #
-
Country of Origin
United States

Dimensions

Length
220 ft
Width
12 in
Foam Thickness
65 Gauge

Details

Material
Starch Foam
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.