1/2in x 24in x 250ft 2 90% Recycled Perforated Air Bubble Rolls, 2PK

  • Mfr # BW12S24P24HR

  • Zoro # G815801561


product price:  $262.99
/pk 2, $131.50/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Material
Recycled Plastic
Roll Width
1/2 in
Color
Grey
Roll Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BW12S24P24HR
Zoro #
G815801561
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
1/2 in
Roll Length
250 ft

Details

Material
Recycled Plastic
Color
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.