Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in x 48in x 250ft 90% Recycled Perforated Air Bubble Roll

  • Mfr # BW1248PHCR

  • Zoro # G715801180


product price: $242.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Recycled Plastic
Roll Width
1/2 in
Color
Grey
Roll Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW1248PHCR
Zoro #
G715801180
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
1/2 in
Roll Length
250 ft

Details

Material
Recycled Plastic
Color
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.