Zoro Homepage

1/4 x 14in Trash Can Bands, 225PK

  • Mfr # BAN5105LB

  • Zoro # G915802123


product price: $153.99
/pk 225, $0.68/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Rubber
Width
14 in
Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAN5105LB
Zoro #
G915802123
UPC #
-
Country of Origin
Thailand

Dimensions

Width
14 in
Length
1/4 in

Details

Color
Tan
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.