Zoro Homepage

1/4 x 17in Trash Can Bands, 350PK

  • Mfr # BAN52010LB

  • Zoro # G415802159


product price: $236.99
/pk 350, $0.68/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Rubber
Width
17 in
Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAN52010LB
Zoro #
G415802159
UPC #
-
Country of Origin
Thailand

Dimensions

Width
17 in
Length
1/4 in

Details

Color
Tan
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.