Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14.5in x 25 Guage x 1500ft Pre-stretched Hand Film, 4PK

  • Mfr # SF1425PS

  • Zoro # G515802103


product price: $66.45
/pk 4, $16.61/ea

Key Features

Color
Clear
Material
Polyethylene
Length
1500 ft
Width
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1425PS
Zoro #
G515802103
UPC #
-
Country of Origin
United States

Dimensions

Length
1500 ft
Width
14 1/2 in

Details

Color
Clear
Material
Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.