14.5in x 30 Guage x 2000ft Pre-stretched Hand Film, 4PK

  • Mfr # SF14030PS

  • Zoro # G415802166


product price: $99.39
/pk 4, $24.85/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polyethylene
Length
2000 ft
Width
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF14030PS
Zoro #
G415802166
UPC #
-
Country of Origin
United States

Dimensions

Length
2000 ft
Width
14 1/2 in

Details

Color
Clear
Material
Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.