Zoro Homepage

15in x 900ft - B Flute White Singleface Corrugated Roll- Heavy Duty

  • Mfr # SF15WHD

  • Zoro # G215802199


product price: $539.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
15 in
Color
White
Length
900 ft
Type
Singleface Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF15WHD
Zoro #
G215802199
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Length
900 ft

Details

Color
White
Type
Singleface Corrugated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.