
16 in x 10 in x Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 10 PK
Mfr # 161010RP10
Zoro # G015801514
product price:Â $29.75
/pk 10, $2.98/eaKey Features
Inside Length
16 in
Inside Width
10 in
Wall Type
Single Wall
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
161010RP10
Zoro #
G015801514
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
16 in
Inside Width
10 in
Details
Item
Shipping Box
Wall Type
Single Wall
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.