Zoro Homepage

16 x 500ft Parchment Paper

  • Mfr # KPB2432

  • Zoro # G415802258


product price: $64.85
/ea

Key Features

Color
White
Width
16 in
Length
500 ft
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team