16in x 65 Gauge x 1500ft Hand Film, 4PK

  • Mfr # SF1665

  • Zoro # G115801445


product price:  $104.99
/pk 4, $26.25/ea
Free Shipping & Returns

Key Features

Length
1500 ft
Material
Polyethylene
Width
16 in
Thickness
5 Mil
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF1665
Zoro #
G115801445
UPC #
-
Country of Origin
United States

Dimensions

Length
1500 ft
Width
16 in
Thickness
5 Mil

Details

Material
Polyethylene
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.