17 1/2 x 12 3/4 x 6 1/4in White Deluxe Literature Mailers, 50PK

  • Mfr # MFL17126

  • Zoro # G715801562


product price:  $275.99
/pk 50, $5.52/ea
Free Shipping & Returns

Key Features

Length
17 1/2 in
Material
Corruagated Cardboard
Color
White
Width
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFL17126
Zoro #
G715801562
UPC #
-
Country of Origin
United States

Dimensions

Length
17 1/2 in
Width
12 3/4 in

Details

Material
Corruagated Cardboard
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.