
17 Mil, Clear, 1000 PK
Mfr # PV31216
Zoro # G515802141
product price: $252.99
/pk 1000, $0.25/ea
Free Shipping & Returns
Key Features
Thickness
17 Mil
Length
12 in
Width
16 in
Color
Clear
Material
Poly Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV31216
Zoro #
G515802141
UPC #
-
Country of Origin
China
Dimensions
Thickness
17 Mil
Length
12 in
Width
16 in
Details
Color
Clear
Material
Poly Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.