Zoro Homepage

17 Mil, Clear, 500 PK

  • Mfr # PV31624

  • Zoro # G915801331


product price: $250.99
/pk 500, $0.50/ea
Free Shipping & Returns

Key Features

Width
24 in
Color
Clear
Length
16 in
Thickness
17 Mil
Material
Poly Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV31624
Zoro #
G915801331
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Length
16 in
Thickness
17 Mil

Details

Color
Clear
Material
Poly Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.