Zoro Homepage

17 x 27in - Newsprint Sheets 10 lbs. -Retail Pack, 360PK

  • Mfr # NP1832

  • Zoro # G215802267


product price: $50.89
/pk 360, $0.14/ea

Key Features

Material
Paper
Width
17 in
Length
27 in
Color
White
Thickness
3 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP1832
Zoro #
G215802267
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Length
27 in
Thickness
3 Mil

Details

Material
Paper
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.