Zoro Homepage

17 x 27in - Newsprint Sheets, 720PK

  • Mfr # NP1727

  • Zoro # G015801606


product price: $83.15
/pk 720, $0.12/ea
Free Shipping & Returns

Key Features

Width
17 in
Color
White
Length
27 in
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP1727
Zoro #
G015801606
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Length
27 in

Details

Color
White
Material
Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.