17.5in x 75 Gauge x 1500ft Hand Film, 4PK

  • Mfr # SF1775

  • Zoro # G715801418


product price:  $124.99
/pk 4, $31.25/ea
Free Shipping & Returns

Key Features

Thickness
2 Mil
Width
17 1/2 in
Material
Polyethylene
Color
Clear
Length
1500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1775
Zoro #
G715801418
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2 Mil
Width
17 1/2 in
Length
1500 ft

Details

Material
Polyethylene
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.