
18in x 12in x 2in - Compostable Cushioning Pads, 90PK
Mfr # CUSHP1812C
Zoro # G515801625
product price: $290.99
/pk 90, $3.23/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Width
12 in
Color
Green
Foam Thickness
30 Gauge
Length
18 in
Material
Compostable film/Plant-based cushioning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUSHP1812C
Zoro #
G515801625
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Foam Thickness
30 Gauge
Length
18 in
Details
Color
Green
Material
Compostable film/Plant-based cushioning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.