Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in x 12in x 2in - Cushioning Pads, 90PK

  • Mfr # CUSHP1812

  • Zoro # G615801617


product price: $251.99
/pk 90, $2.80/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Material
Polyethylene
Foam Thickness
36 pt.
Width
12 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSHP1812
Zoro #
G615801617
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
36 pt.
Width
12 in
Length
18 in

Details

Color
White
Material
Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.