Shop NON-BRANDED
See all product information
18in x 59 Gauge x 1500ft Green Color-Tinted Hand Stretch Film, 4PK
Mfr # SF1859TGREEN
Zoro # G915801300
product price:Â $139.99
/pk 4, $35.00/ea
Free Shipping & Returns
Key Features
Width
18 in
Length
1500 ft
Color
Green
Thickness
80 Guage
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SF1859TGREEN
Zoro #
G915801300
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
1500 ft
Thickness
80 Guage
Details
Color
Green
Material
Polyethylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.